Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xtrempro Xtrempro 11105 HDMI Slim 1 Input 4 Output Aluminium Housing Splitter - Black 11105

Xtrempro 11105 HDMI Slim 1 Input 4 Output Aluminium Housing Splitter - Black (Discontinued)

  • Mfr # 11105
  • Zoro # G304036504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11105
Zoro #
G304036504
UPC #
4897054362415
Country of Origin
China

Dimensions

Height
1.7"
Depth
6.5"
Width
17"
Cord Length
10 ft
Core/Cladding Diameter
62.5/125 µm
Cable Length
13.12 ft
Rack Height
1U

Details

Product Color
Orange
Mounting Orientation
Horizontal
Cable Type
Fiber Optic
Circuit Breaker
Yes
Mount Type
Rack-mountable
Fiber Optic Mode
Multi-mode
Connector on First End Details
2 x LC Network - Male
Protection Type
Overcurrent Protection
Cable Characteristic
Patch Cable
Connector Type on Second End
LC Network - Male
Environmentally Friendly
Yes
Connector on Second End Details
2 x LC Network - Male
Input Voltage
230 V AC
Receptacle Type
NEMA 6-20R
Device Supported
Network Device
Connector Type on First End
LC Network - Male
Input Current
20 A
Power Rating (Watt)
3300 W
Plug/Connector Detail
1 x NEMA 6-20P
Receptacle Detail
12 x NEMA 6-20R
Output Voltage
208 V AC
Product Type
PDU

Description

XtremPro HDMI Splitter Slim 1x4 Ports, 1-in-4 out Aluminum Splitter with AC Adapter, Supports HDTV, 4K2K 1080P, Full 3D for PS, Xbox, DVD HDTV Projector etc - Black

This high-performance HDMI splitter provides one HDMI into 4 HDMI outputs and supports 4K2K, Full 3D, 12-bit deep color as well as high definition lossless audio. with its 3 Gbps bandwidth and the additional features of the latest HDMI standards, you can be sure of great HDMI distribution.

Features
  • Aluminum and plastic housing
  • Integrated HDCP decryption/encryption engines which are compliant with HDCP Rev 1.3
  • Wide Frequency Range: 25MHz - 340MHz
  • Supports HDTV resolutions up to 4K2K
  • Supports 1080p at 60Hz, Deep color 12-bit
  • Supports LPCM 7.1CH, and DTS-HD Master Audio
  • Supports Full 3D
  • Easy to use and carry
  • Full 3D for PS, Xbox, DVD HDTV Projector
  • Wide Frequency Range: 25MHz - 340MHz
  • Supports LPCM 7.1CH, and DTS-HD Master Audio, Supports Full 3D
  • Integrated HDCP decryption/encryption engines which are compliant with HDCP Rev 1.3
  • Supports HDTV resolutions up to 4K2K, Supports 1080p at 60Hz, Deep color 12-bit
Includes
  • AC Adapter
  • HDMI Splitter
  • Quick Installation Guide
  • AC Adapter: 100 - 240V / - 50/60Hz, 0.4A, Output: 5.0V
  • Aluminum and plastic housing
Specifications
  • Color: Black
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.