Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xtrempro XtremPro 11120 Ultra-Thin Painting Drawing Pen Graphics Tablet 11120

XtremPro 11120 Ultra-Thin Painting Drawing Pen Graphics Tablet (Discontinued)

  • Mfr # 11120
  • Zoro # G504131153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11120
Zoro #
G504131153
UPC #
4897054363474
Country of Origin
China

Dimensions

Height
11 21/32"
Width
3"
Cable Length
22.97 ft
Core/Cladding Diameter
62.5/125 µm
Sheet Size
8 1/2" Width x 11" Length
Spine Size
2 1/2"

Details

Color
Orange
Material
Vinyl
Features
Locking Mechanism
Standards
TAA
Item - Tablet Cases and Holders
Presentation Binder
Connector Type
First-2 x LC Network - Male, Second- 2xSC Network- Male
Device Supported
Network Device
Fastener Location
Spine-mounted
Recycled
No
Sheet Capacity
425
Environmentally Friendly
Yes
Number of Fasteners
3
Cable Characteristic
Patch Cable
Assembly Required
No
Fastener Material
Metal
Binder Capacity
2"
Fiber Optic Mode
Multi-mode
Sheet Standard
Letter
Cable Type
Fiber Optic
Fastener Type
Round Ring
Total Number of Pockets
2

Description

We expertise innovating high-performance and best-in-class products to serve our global partners and customers. We are committed to bringing the cutting-edge technology, superior quality at the affordable prices to work with our partners and customers by year-on-year revenue growth.

Ultra-thin Painting Drawing Pen Graphics Tablet, 2048 Level Pressure Sensitivity for Windows/Macintosh - Professional raphic Tablet, accompanying with a rechargeable stylus, is a natural and intuitive device for drawing and image editing tasks. 2048 levels pressure sensitivity Rechargeable pen that ONLY 0.5 oz. (14 g), 350 hours of continuous use and Auto sleep function to save power. It able to draw a line very thin, thick, light, dark. When drawing on the screen, the smooth lines is just like a pencil, mark pen, brush, or watercolor pen sketching on paper. 8 Customizable express keys such as hand tool, brush tool, erase. Can be mapped to your own preference. The compatible computer systems are Windows 10/8/8.1/, Mac OS 10.6.8 or Later. Easy to use, widely used for NOT only professional artists and illustrator, but also for students and new beginners. The compatible drawing software is Adobe Photoshop, Photoshop CC, Illustrator, LightRoom, Corel Painter, Autodesk MAYA, Pixologic ZBrush etc.

Features
  • Ultra-Thin Painting Drawing Pen Graphics Tablet
  • Pen button to switch it between drawer and eraser,have a pen holder, 8 refills and 1 refill remover.Compatible for Windows
Pen Tablet Functions:
  • Direct Pointing: You can move the cursor to any location on the screen by hovering the digital pen tip over the tablet's surface
  • Pressure Sensitivity: Featured with 2048 levels of pressure sensitivity, the rechargeable stylus can draw on the tablet like a real pen on a piece of paper. The harder you press down the darker and thicker the lines, the whil minimal pressure will produce faint this line.
Rechargeable Pen Functions:
  • Ergonomic and slim tablet design
  • Only 0.5 oz. (14 g), 350 hours of continuous use
  • Auto sleep function to save power
  • Express keys: 8 programmable hot keys - eraser preset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.