This item is Discontinued.

Xtrempro Xtrempro 11127 DVD-R DL 8X 8.5GB 240 Min Recordable with White Inkjet Printable Double Layer Blank Discs in Spindle - Pack of 50 11127

Xtrempro 11127 DVD-R DL 8X 8.5GB 240 Min Recordable with White Inkjet Printable Double Layer Blank Discs in Spindle - Pack of 50 (Discontinued)

  • Mfr # 11127
  • Zoro # G003691240
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11127
Zoro #
G003691240
UPC #
4897054363603
Country of Origin
China

Description

Features
  • Media type - DVD+R DL Media, Large capacity is ideal for backing up the hard disk and recording high definition movies & videos
  • Also perfect for recording data, music, photos and so on
  • XtremPro recordable (R) optical discs with high compatibility with drives and the wide range of formats and capacities
  • Do not store the products in the direct sunlight or in hot or humid areas
  • Avoid touching the recording surface of the product to prevent fingerprints or scratches
  • Keep the recordable surface clean, as dust or condensation may affect its performance
  • When writing a label on the disc, use only a felt tip pen
  • Do not use a ball-point pen or other hard tip devices as it may damage recording surface
  • Pack of 50
Specifications
  • Storage Capacity: 8.5 GB
  • Speed: 240 min
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.