This item is Discontinued.

Xtrempro XtremPro 11137 Black-Out Laptop Notebook Monitor Privacy Filter - 24 in. 11137

XtremPro 11137 Black-Out Laptop Notebook Monitor Privacy Filter - 24 in. (Discontinued)

  • Mfr # 11137
  • Zoro # G603767369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11137
Zoro #
G603767369
UPC #
4897054364280
Country of Origin
China

Description

We expertise innovating high-performance and best-in-class products to serve our global partners and customers. We are committed to bringing the cutting-edge technology, superior quality at the affordable prices to work with our partners and customers by year-on-year revenue growth.

Features
  • Black-Out Laptop Notebook Monitor Filter
  • It can prevent 96% UV and 99.9% LF-radiation to protect your eyes
  • It can decrease the surface reflection of lighting and external lighting with the result in only up to 5.8% reflection rate
  • It can prevent mapping into the light spread and blink with AG process
  • It can prevent static and dust adhering
  • You can enjoy your private texts and check your mobile bank account and sexy pictures at any time and anywhere at public freely
Specifications
  • Type: Anti-peep, durable
  • Material: PET three high permeability material
  • Use for: LCD Monitor
  • Size: 19.1in, 20in, 21.5in, 24in
  • Thickness: 0.1in / 0.4mm
  • Weight: 0.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.