Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xtrempro XtremPro 11149 17 in. LED Light Laptop Notebook Cooling Pad with Six Fan 11149

XtremPro 11149 17 in. LED Light Laptop Notebook Cooling Pad with Six Fan (Discontinued)

  • Mfr # 11149
  • Zoro # G004036620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11149
Zoro #
G004036620
UPC #
4897054364181
Country of Origin
China

Dimensions

Cable Length
49.21 ft
Core/Cladding Diameter
62.5/125 µm

Details

Connector on Second End Details
2 x SC Network - Male
Device Supported
Network Device
Product Color
Orange
Cable Type
Fiber Optic
Product Type
Network Cable
Fiber Optic Mode
Multi-mode
Connector Type on Second End
SC Network - Male
Cable Characteristic
Patch Cable
Connector on First End Details
2 x SC Network - Male
Connector Type on First End
SC Network - Male
Environmentally Friendly
Yes

Description

We expertise innovating high-performance and best-in-class products to serve our global partners and customers. We are committed to bringing the cutting-edge technology, superior quality at the affordable prices to work with our partners and customers by year-on-year revenue growth.

Portable Metal Mesh Laptop Cooler Cooling Pad, 6 Quiet Fans w/Blue LED Light, 6 Adjustable Levels, Up To 17" inch Notebook, 2 USB Interface w/Speed Control Switch, non-slip Ergonomic Comfortable Feeling, Hold You And Your Notebook/Laptop In An Safe and Comfortable Situation. Special Air Flow Outlet Design, Keeping Your Notebook/Laptop Cool During Use And Can Be Worked on Lap, Bed, Sofa, Anywhere. 6 Adjustable Levels Height for A Perfect Typing and Viewing Angle. Full Iron Metal Mesh Surface degigh with 6 Silent Fan Diameter 2.75" inch, Make the Heat Dissipation Perfect.

Features
  • LED Light Laptop Notebook Cooling Pad With Six Fan
  • Support 17-in notebook under
  • Unique non-slip design to ensure safety
  • Adjustable Feet, comfortable elevation for notebook radiator
  • Using the six fan cooling, comprehensive transfer speed button can control the size of air volume
  • Full iron design, to reduce wind resistance, speed up the wind flow, improve the cooling performance
Specifications
  • Current: 0.22A
  • Voltage: USB 5V/DV
  • Fan Speed (adjustable): 1200PRM 10%
  • Fan dimension: 5 x 5 inch / 127 x 127 mm
  • Product Dimension: 15.35 x 9.64 x 1.18 inch / 390 x 245 x 30 mm
  • Weight: 2.65 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.