This item is Discontinued.

Xtrempro XtremPro 11151 180 watts AC Power Adapter Gaming Laptop Charger for MSI & Asus 11151

XtremPro 11151 180 watts AC Power Adapter Gaming Laptop Charger for MSI & Asus (Discontinued)

  • Mfr # 11151
  • Zoro # G003929398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11151
Zoro #
G003929398
UPC #
4897054364778
Country of Origin
China

Description

We expertise innovating high-performance and best-in-class products to serve our global partners and customers. We are committed to bringing the cutting-edge technology, superior quality at the affordable prices to work with our partners and customers by year-on-year revenue growth.

Features
  • AC Power Adapter Gaming Laptop Charger for Msi & Asus
  • High power efficiency provides consistent and continuous power for your laptop
5 Protections + Dual Chipset inside:
  • 1.OVP: Over Voltage Protection. 2. OCP: Over Current Protection. 3. OTP: Over Temperature Protection. 4. OPP: Over Power Protection. 5. SCP: Short Circuit Protection.
ASUS Gaming Laptop:
  • G750JM, G750JS, G750JW, G750JX, G750VX, G751JL, G751JM, G752VL, G752VT, GL502VM, GL502VT, GL502VY, GL702VB, ZX53VW, FX502VM, G55, G55VW, G53SX, G46VW, G70, G71, G72, G72GX, G73, G73JH, G73, G73SW, G74, G74S, G74SX, G75, G75VX, G75VJ, G752VT-DH72, G752VL-BHI7HN32, G46VW-BSI5N06, G46VW-BHI5N43, G75VW-AS71
Reliability & Durability:
  • High power efficiency provides consistent and continuous power for your laptop
Specifications
  • Power Input: AC 100~240V 2.5A(50~60Hz)
  • Max Power Output: 19.5V/9.23A 180 watt
  • Tip Size: 0.22 0.1"
  • Fit for: MSI / ASUS
  • Weight: 1.83 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.