This item is Discontinued.

Xtrempro XtremPro 11153 180 watts AC Power Adapter Gaming Laptop Charger for MSI & Asus Delta 11153

XtremPro 11153 180 watts AC Power Adapter Gaming Laptop Charger for MSI & Asus Delta (Discontinued)

  • Mfr # 11153
  • Zoro # G203929402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11153
Zoro #
G203929402
UPC #
4897054364792
Country of Origin
China

Description

We expertise innovating high-performance and best-in-class products to serve our global partners and customers. We are committed to bringing the cutting-edge technology, superior quality at the affordable prices to work with our partners and customers by year-on-year revenue growth.

Features
  • AC Power Adapter Gaming Laptop Charger for Msi & Asus Delta
  • High power efficiency provides consistent and continuous power for your laptop
5 Protections + Dual Chipset inside:
  • 1.OVP: Over Voltage Protection. 2. OCP: Over Current Protection. 3. OTP: Over Temperature Protection. 4. OPP: Over Power Protection. 5. SCP: Short Circuit Protection.
Fit:
  • MSI G(Gaming) Series: GT683DX, GT683DXR, GT780DX , GT780DXR, GT783, GT783R, / MSI WHiTEBOOK: MS-16F32, MS-16F4, MS-17625, MS-17626, MS-1763, MS-176K, MS-16F391 / MSI Wind Top All-in-one PC:AE2410G, AG2712, AG2712A, AG2712A-024US, MS-AF15, MSI GE62VR, Apache Pro-086, GE72VR, GE72VR Apache Pro-416, PG62MVR, GP62MVR Leopard Pro-218, GP62MVR Leopard Pro-248, GP62MVR Leopard Pro-408, MSI A15-180P1A / Fit: DELTA: ADP-180EBD, ADP-180EBD
Reliability & Durability:
  • High power efficiency provides consistent and continuous power for your laptop
Specifications
  • Power Input: AC 100~240V 2.5A(50~60Hz)
  • Max Power Output: 19V/9.5A 180 watt
  • Tip Size: 0.22 0.1"
  • Fit for: MSI / ASUS / DELTA
  • Weight: 1.83 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.