This item is Discontinued.

Xtrempro Xtrempro 11177 Universal Tempered Glass Stand for Computer Monitor; Apple iMac; Notebook; Laptop Riser 11177

Xtrempro 11177 Universal Tempered Glass Stand for Computer Monitor; Apple iMac; Notebook; Laptop Riser (Discontinued)

  • Mfr # 11177
  • Zoro # G404036626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11177
Zoro #
G404036626
UPC #
4897054365638
Country of Origin
China

Dimensions

Core/Cladding Diameter
9/125 µm
Cable Length
9.84 ft

Details

Color
Yellow
Cable Characteristic
Patch Cable
Cable Type
Fiber Optic
Environmentally Friendly
Yes
Product Type
Network Cable
Fiber Optic Mode
Single-mode
Connector on First End Details
2 x LC Network - Male
Device Supported
Network Device
Connector on Second End Details
2 x LC Network - Male

Description

Below the storage space under the monitor stand allows you to fully maximize your desk space. You can stick away from your keyboard and mouse under the stand while not in use. The clearance is about 3" in height so consider using the extra space .

Ergonomic- You can elevate the height of your monitor for a healthier position. Elevating the height will prevent neck, back, and even eye strains for those long office hours or projects at home.The best and easiest way to organize your desk & working space Tempered glass with full metal legs provide strong support for your monitor and notebook. Additional storage space under the monitor stand allows you to fully maximize your desk space.

Features
  • Table riser will accommodate monitors, laptops, Apple iMacs, all-in-one desktops, TVs, printers, etc.
  • Tempered glass made with durability in mind for a definite long-lasting product
  • Tempered black smoked glass with full metal legs provide strong support for your monitor stand needs
Specifications
  • Color: Black
  • Dimension: 23.62" x 7.87 "x 3.35"
  • Weight: 4.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.