Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xtrempro Xtrempro 22053 Corner L-Shape Computer Workstation Desk Gaming Home Office Two-Way Set Up - 3 Piece 22053

Xtrempro 22053 Corner L-Shape Computer Workstation Desk Gaming Home Office Two-Way Set Up - 3 Piece (Discontinued)

  • Mfr # 22053
  • Zoro # G803923060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22053
Zoro #
G803923060
UPC #
4897054365980
Country of Origin
China

Description

This contemporary deska sleek modern design crafted wIt durable steel. The L-shape provides a corner wedge for more space and the design creates a look that is both attractive and simple. This desk compliments any room and is a great addIton to any home office.L-shaped gaming desk is made out of a beautiful MDF that appearance and functionalIt are classy and efficient in home/office.L shaped gaming desk in 3 piece, easy swIth the two sides as your habIt which take full advantage of space and save space fIt nicely into a room wItout taking up a ton of space L desk for school in very sturdy frame that is designed in an edgy archItctural look to support all your office essentials, no serious shaking or movement, very stable and secure L-shaped desk foot cups height adjustment to keep the legs in same height, strong legs hold pc on top along wIt the monItrs and peripherals, 2 monItrs is L shaped desk.

Features
  • Made out of a beautiful MDF that appearance and functionalIt are classy and efficient in home/office This desk has 3 piece, easy swIth the two sides as your habIt and also can be separated to 2 desks.
  • This desk has a sleek modern design crafted wIt durable steel
  • Adjustable leg pads, strong legs hold pc on top along wIt the monItrs and peripherals, 2 monItrs is
  • L-shape provides a corner wedge for more space and the design creates a look that is both attractive and simple
  • Enough large desktop could put 2-3 computers, pc monItrs and still have plenty of room to place your printer
Specifications
  • Weight: 47 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.