Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xtrempro Xtrempro 41033 Low-Profile Slim Fixed TV Wall Mount Bracket Fits 32 to 65 in. Flat Screen 41033

Xtrempro 41033 Low-Profile Slim Fixed TV Wall Mount Bracket Fits 32 to 65 in. Flat Screen (Discontinued)

  • Mfr # 41033
  • Zoro # G104054814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41033
Zoro #
G104054814
UPC #
4897054360824
Country of Origin
China

Description

Features
  • The design places TV just 1" inches from the wall, saving space greatly with stylish appearance
  • Included Installation hardware Kits & Installation manual & Bubble level
  • The Mount Material offers loading capacity to 77lbs / 35Kg & Built-in Safety lock keeps your TV safe and stable
  • This wall mounting kit is compatible with Samsung, Sony, LG, Sharp, Insignia, Vizio, Haier, Toshiba, Sharp, Element, TCL, Westinghouse 32" - 65" inch TVs
Includes
  • Installation manual
  • Installation hardware Kits
  • TV Wall Mount w/ Magnetic Removable Bubble level
Compatibility
  • 100x100, 200x100, 200x200, 300x100, 300x200, 300x300x 400x200, 400x300, 400x400, 600 x 400 for Most 32"", 40"", 42"", 48"", 49"", 50"", 51"", 52"", 55"", 60"", 65"" inch TVs
Specifications
  • Size: 32"-65"
  • Maximum Load: 77 lbs
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.