Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xtrempro Xtrempro 41131 Blue Muslin Photo Studio Collapsible High Quality Backdrop 41131

Xtrempro 41131 Blue Muslin Photo Studio Collapsible High Quality Backdrop (Discontinued)

  • Mfr # 41131
  • Zoro # G004077289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41131
Zoro #
G004077289
UPC #
4897054361234
Country of Origin
China

Description

Features
  • Blue screen backdrop can be used to enhanced your videos
  • Results vary depending on the production of the video aspect stand out from the crowd
  • Blue screen backdrop is used to achieve any unique video
  • Blue screens are used as backdrops in chroma key photography
  • Which is a process that replaces a solid-colored background from behind the subject of a photo (or video) with a new background
  • 100% A grade premium quality
  • A seamless and weaving surface
  • Machine washable
  • Crimped along the edge to prevent tears
  • Pre-stitched loop/easy to fold
Specifications
  • Color: Blue
  • Backdrop Dimension: 7.9" x 9.8" x 0.02"
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.