Xtrempro 41135 3-in-1 USB Type-C to VGA USB 3.0 Adapter for MacBook Laptop Notebooks - Black

  • Mfr # 41135

  • Zoro # G203915153


product price: $26.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41135
Zoro #
G203915153
UPC #
4897054361302
Country of Origin
China

Description

Features
  • Support USB-C input, USB 3.0 and VGA output
  • Support VGA resolution up to 1920 x 1200 at 60Hz
  • Support USB 3.0 super speed (5Gbps) transmission, downward compatible USB 2.0
  • USB 3.0 port supports to charge and transmit data for the USB device simultaneously
  • Support to charge for Macbook or Google new Chromebook Pixel and other USB-C supported devices and supply power for the adapter at the same time
  • Multiple USB-C interfaces support plug and play, Hot-swap
  • Easy to use and carry
Specifications
  • Color: Black
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.