Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xtrempro Xtrempro 61050 1 x 4 Way Speaker Audio Control Clip 61050

Xtrempro 61050 1 x 4 Way Speaker Audio Control Clip (Discontinued)

  • Mfr # 61050
  • Zoro # G804036608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61050
Zoro #
G804036608
UPC #
4897054364747
Country of Origin
China

Dimensions

Size
Small
Battery Size
AAA
Size Number
#5
Finger Tip Diameter
0.62"

Details

Item
Head Light
Color
Yellow
Features
Durable
Assembly Required
No
Battery Chemistry
Alkaline
Light Source Color
White
Bulb/Tube Type
Xenon
Number of Batteries
3
Controls
Push Button Switching
Number of Light Source
4

Description

Features
  • The loudspeaker switching console is used to distribute loudspeaker output signals of audio amplifiers to different loudspeakers in a switchable mode
  • This product is only approved for connection to loudspeaker outputs of audio amplifiers and outputs of pas-sive loudspeakers
Specifications
  • Inputs: 1 x Stereo
  • Output: 4 x Stereo
  • Weight: 1.43 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.