Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Xtrempro Xtrempro 61052 2 Way Switch 1-in-2 Out Way Pair Stereo Speaker Selector with Volume Control Metal Non-Slip Box - Black 61052

Xtrempro 61052 2 Way Switch 1-in-2 Out Way Pair Stereo Speaker Selector with Volume Control Metal Non-Slip Box - Black (Discontinued)

  • Mfr # 61052
  • Zoro # G204036680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61052
Zoro #
G204036680
UPC #
4897054364761
Country of Origin
China

Dimensions

Diameter
1.9"
Width
2.6"
Depth
2.5"
Battery Size
AAA

Details

Item
Head Light
Color
Yellow
Enclosure Material
Thermoplastic
Features
Lightweight
Power Source
Battery
Lamp Life
100000 Hour
Battery Life
150 Hour
Durability
Water Resistant
Battery Chemistry
Alkaline
Certifications & Standards
CE
Number of Light Source
7
Luminance Flux
50 lm
Bulb/Tube Type
LED
Number of Batteries
3
Light Source Color
Bright White
Controls
Push Button Switch

Description

The product is used to distribute loudspeaker output signals from audio amplifiers to different loudspeakers for selection and control the volume. This product is only approved for connection to loudspeaker outputs of audio amplifiers and inputs of passive loudspeakers.

Specifications
  • Color: Black
  • Inputs: 1x Stereo
  • Output: 2x Stereo
  • Load: 60 W per Channel
  • Loudspeaker Resistance: 4 - 8 ohms
  • Cable Cross-Section: max. 6 mm
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.