Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xtrempro Xtrempro 65042 Data Sheet Hi-End Ground Isolator 65042

Xtrempro 65042 Data Sheet Hi-End Ground Isolator (Discontinued)

  • Mfr # 65042
  • Zoro # G604057445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65042
Zoro #
G604057445
UPC #
4897054360909
Country of Origin
China

Description

Features
  • Hi-end Ground Loop Noise Isolator / Filter for Car Audio / Home High-fidelity System
  • Input/output impedance: 12 kO
  • Frequency Range: 20-30,000 Hz
  • Gold-plated RCA Jacks / 2 Inputs, 2 Outputs
  • A ground isolator is required if interconnection of several units has created a ground loop resulting in hum noise
  • It is mainly used in car HiFi systems
  • The ground isolator is always inserted between two units with line connections
Specifications
  • Transmission Ratio:: 1:01
  • Input & Output Impedance: 12 k ohm
  • Frequency Range: 20-30,000 Hz
  • Weight: 0.66 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.