Zoro Homepage
This item is Discontinued.
Xtrempro XtremPro 66004 SDI Splitter Signals 1 Input 2 Outputs with AC adapter 66004

XtremPro 66004 SDI Splitter Signals 1 Input 2 Outputs with AC adapter (Discontinued)

  • Mfr # 66004
  • Zoro # G903991174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66004
Zoro #
G903991174
UPC #
4897054360510
Country of Origin
China

Description

We expertise innovating high-performance and best-in-class products to serve our global partners and customers. We are committed to bringing the cutting-edge technology, superior quality at the affordable prices to work with our partners and customers by year-on-year revenue growth.

Features
  • SDI Splitter Signals 1 Input 2 Outputs with AC adapter
  • It is plug and play and can detect SDI signal automatically
Support multiple video resolution
  • SD 525i and 625i
  • HD 720p 24, 25, 30, 50 and 60
  • HD 1080i 50, 60
  • HD 1080p 24, 25, 30, 50 and 60
Support multiple color space
  • RGB or YCbCr 4:4:4 sampled
  • YCbCr 4:2:2 or 4:2:0 sampled
Specifications
  • Support wide range of data rates: 270Mbps~2.97Gbps
  • Support multiple deep color: 8bit,10bit,12bit
  • Weight: 0.77 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.