Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xtrempro XtremPro 66005 SDI Splitter 1 Input 4 Outputs with AC adapter 66005

XtremPro 66005 SDI Splitter 1 Input 4 Outputs with AC adapter (Discontinued)

  • Mfr # 66005
  • Zoro # G903991136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66005
Zoro #
G903991136
UPC #
4897054360527
Country of Origin
China

Description

We expertise innovating high-performance and best-in-class products to serve our global partners and customers. We are committed to bringing the cutting-edge technology, superior quality at the affordable prices to work with our partners and customers by year-on-year revenue growth.

SDI splitter function 1 to 4 ports After installation is done, the splitter can start normal working. It can support SD-SDI(270Mbps),HD-SDI(1.485Gbps) and 3G-SDI(2.97Gbps) and distribute to 4 simultaneous SDI outputs. This splitter provides equalized and re-cloked transmission, and supports: signal input and output distances of up to 400meters for SD-SDI signal, 200meters for HD-SDI signal and 100meters for 3G-SDI signal. SDI splitter applies wide voltage inside design. It can support DC 5V~30V voltage input (lowest power is 5V) and is more suitable for projects. It is plug and play and can detect SDI signal automatically. Indicator LED turns blue when correct SDI signal inputs, turns red when no signal or incorrect signal inputs and allows project to find the problem .

Features
  • SDI Splitter 1 Input 4 Outputs with AC adapter
  • Audio and Video Output Simultaneously
Support multiple video resolution:
  • SD 525i and 625i
  • HD 720p 24, 25, 30, 50 and 60
  • HD 1080i 50, 60
  • HD 1080p 24, 25, 30, 50 and 60
Support multiple color space:
  • RGB or YCbCr 4:4:4 sampled
  • YCbCr 4:2:2 or 4:2:0 sampled
Specifications
  • Support wide range data rates: 270Mbps 2.97Gbps
  • Support multiple deep color: 8bit 10bit 12bit
  • Weight: 1.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.