This item is Discontinued.

Xtrempro XtremPro CAMPLFS-2 36-96 in. Lantern Multi-Purpose Pole Stand Travel or Camping Adjustable Telescoping for Heavy Duty Lightweight CAMPLFS-2

XtremPro CAMPLFS-2 36-96 in. Lantern Multi-Purpose Pole Stand Travel or Camping Adjustable Telescoping for Heavy Duty Lightweight (Discontinued)

  • Mfr # CAMPLFS-2
  • Zoro # G903933440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAMPLFS-2
Zoro #
G903933440
UPC #
4895226301118
Country of Origin
China

Description

Need a place to hang your fuel, battery-powered lantern, bug zapper or shower bag , even when there isnt a tree or post to be found, with our non-slip heavy duty floor lantern pole stand you can resolve the illumination needs. This durable steel and aluminum stand with telescoping poles extend to more than 8 ft. or reduce the height to 36 inches or simply fold when the usage is done. The collapsible stand packs up compactly in the included carry case. It's compact, foldable, lightweight so that you can take it easily. It must be a perfect partner on your picnic or other outdoor activities. You can use it without any worries due to the crafted material made for durability structured of aluminum alloy and stainless steel. The pole is designed for toughness and versatility that allows you can take it anywhere. Metal lantern stand offers a secure place to hang many of your camping items such as shower bag, bug zapper, battery power fan, gas or electric lanterns. Constructed from aluminum and steel for long-lasting durability Non-slip telescoping poles extend to over 96 Inches or 8 FT for hanging lanterns at a safe height Collapsible design for compact storage Included carry case makes transportation and storage easy Max weight hold 20 lbs.

Easy set up:
  • It's foldable and lightweight for outdoor picnic, camping, and hiking whether Optimize your campsite with this multi-purpose durable stand that features its own sturdy tripod base and holds two lanterns and or hanging devices. Lantern Multi-Purpose Pole Stand Travel or Camping Adjustable Telescoping 36" - 96" Heavy Duty Lightweight.
Specifications
  • Size: 36-96 in.
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.