Zoro Homepage

0.3% Zirconiated Tungsten Electrode, 1/16, Brown, 10PK

  • Mfr # WTZIRC3062

  • Zoro # G008389135


product price: $29.49
/pk 10, $2.95/ea

Key Features

Material
Tungsten
Standards
EWZr-1 - ANSI/AWS A5.12, ISO6848
Color
Brown
Welding Method
TIG (GTAW)
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTZIRC3062
Zoro #
G008389135
UPC #
840349201962
Country of Origin
China

Dimensions

Diameter
1/16 in
Length
7 in

Details

Material
Tungsten
Standards
EWZr-1 - ANSI/AWS A5.12, ISO6848
Color
Brown
Welding Method
TIG (GTAW)
AC Current Range (With Oxide)
60 to 125 A
Impurities Mass Percent
0.5% Max
DC Current Range (+) With Oxide
10 to 20 A
Melting Point
3410°C
AC Current Range (Pure Tungsten)
45 to 90 A
Mass Percent
0.15 to 0.5%
DC Current Range (+) Pure Tungsten
10 to 20 A
DC Current Range (-) With Oxide
60 to 150 A
Principle Oxide
ZrO2
DC Current Range (-) Pure Tungsten
60 to 150 A

Description

XTRweldTM Zirconiated Tungsten Electrodes are engineered for superior performance in AC TIG (GTAW) welding applications. Available in both 0.3% and 0.8% zirconium oxide formulations, these electrodes offer excellent arc stability, high current-carrying capacity, and outstanding resistance to tungsten spitting. Zirconiated tungsten is ideal for welding aluminum and magnesium alloys with conventional sine wave and square wave AC power sources. These electrodes form a clean, balled tip during use and provide minimal electrode contaminationmaking them a reliable choice when weld quality is critical. Not recommended for DC welding.


  • Provides extremely stable arc with minimal tungsten spitting
  • Forms a balled tip for smooth arc starts and better arc control
  • High resistance to contamination in the weld pool
  • Excellent for welding aluminum and magnesium alloys
  • Available in 0.3% and 0.8% zirconium formulations
  • Meets AWS classification EWZr-1 and EWZr-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.