Zoro Homepage

0.3% Zirconiated Tungsten Electrode, 5/32, Brown, 5PK

  • Mfr # WTZIRC3156

  • Zoro # G208389010


product price: $219.99
/pk 5, $44.00/ea
Free Shipping & Returns

Key Features

Material
Tungsten
Standards
EWZr-1 - ANSI/AWS A5.12, ISO6848
Length
7 in
Welding Method
TIG (GTAW)
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTZIRC3156
Zoro #
G208389010
UPC #
840349201993
Country of Origin
China

Dimensions

Diameter
5/32 in
Length
7 in

Details

Material
Tungsten
Standards
EWZr-1 - ANSI/AWS A5.12, ISO6848
Welding Method
TIG (GTAW)
Color
Brown
Principle Oxide
ZrO2
DC Current Range (+) Pure Tungsten
35 to 50 A
AC Current Range (Pure Tungsten)
180 to 260 A
Impurities Mass Percent
0.5% Max
DC Current Range (-) With Oxide
350 to 480 A
Mass Percent
0.15 to 0.5%
Melting Point
3410°C
AC Current Range (With Oxide)
240 to 350 A
DC Current Range (+) With Oxide
35 to 50 A
DC Current Range (-) Pure Tungsten
275 to 450 A

Description

XTRweldTM Zirconiated Tungsten Electrodes are engineered for superior performance in AC TIG (GTAW) welding applications. Available in both 0.3% and 0.8% zirconium oxide formulations, these electrodes offer excellent arc stability, high current-carrying capacity, and outstanding resistance to tungsten spitting. Zirconiated tungsten is ideal for welding aluminum and magnesium alloys with conventional sine wave and square wave AC power sources. These electrodes form a clean, balled tip during use and provide minimal electrode contaminationmaking them a reliable choice when weld quality is critical. Not recommended for DC welding.


  • Provides extremely stable arc with minimal tungsten spitting
  • Forms a balled tip for smooth arc starts and better arc control
  • High resistance to contamination in the weld pool
  • Excellent for welding aluminum and magnesium alloys
  • Available in 0.3% and 0.8% zirconium formulations
  • Meets AWS classification EWZr-1 and EWZr-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.