Zoro Homepage

10 in Wrench, Adjustable, Erector Style, Steel Black Phos

  • Mfr # TWAE10

  • Zoro # G808389113


product price: $21.39
/ea

Key Features

Finish
Black Phosphated
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWAE10
Zoro #
G808389113
UPC #
840349218175
Country of Origin
China

Details

Finish
Black Phosphated
Material
Steel

Description

Wrench, Adjustable, Erector Style Spud 2-in-1, Clamping Capacity: 1.34 34 mm, Clamping Pressure: nr/adj, Length: 10, Steel, Black Phosphated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.