Zoro Homepage

2% Ceriated Tungsten Electrode, 1/4, Gray, 7 In L, 5PK

  • Mfr # WTCER2250

  • Zoro # G108389097


product price: $237.99
/pk 5, $47.60/ea
Free Shipping & Returns

Key Features

Material
Tungsten
Standards
EWCe-2 - ANSI/AWS A5.12, ISO6848
Welding Method
TIG (GTAW)
Length
7 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTCER2250
Zoro #
G108389097
UPC #
840349202181
Country of Origin
China

Dimensions

Diameter
1/4 in
Length
7 in

Details

Material
Tungsten
Standards
EWCe-2 - ANSI/AWS A5.12, ISO6848
Welding Method
TIG (GTAW)
Color
Gray
DC Current Range (-) Pure Tungsten
575 to 900 A
Impurities Mass Percent
0.5% Max
DC Current Range (+) With Oxide
70 to 125 A
AC Current Range (Pure Tungsten)
325 to 450 A
Principle Oxide
CeO2
Material Application
Carbon Steel, Stainless Steel, Nickel Alloys and Titanium
Melting Point
3410°C
Mass Percent
1.8 to 2.2%
AC Current Range (With Oxide)
450 to 600 A
DC Current Range (-) With Oxide
750 to 1000 A
DC Current Range (+) Pure Tungsten
70 to 125 A

Description

XTRweldTM Ceriated Tungsten Electrodes are engineered for precision and versatility in GTAW/TIG welding. Infused with 2% cerium oxide, these electrodes deliver outstanding arc starts at low amperages, making them ideal for delicate, detailed work. Known for their stability and smooth arc performance, ceriated tungsten electrodes excel in DC welding and can also handle light AC welding tasks when needed. With slightly different electrical properties than thoriated tungstenbut with similarly excellent performanceceriated tungsten is often used as a safer, low-radioactivity alternative. Suitable for welding carbon steel, stainless steel, nickel alloys, and titanium.


  • Infused with 2% cerium oxide for superior arc starts at low amperages
  • Ideal for precision work on thin materials and small, delicate parts
  • Performs best in DC welding, but compatible with AC applications
  • Versatile electrode for carbon steel, stainless steel, nickel alloys, and titanium
  • Can be used as a safer alternative to thoriated tungsten

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.