This item is Discontinued.

Xtrweld 316L Filler Metal, 0.035, Stainless Steel, 2 Lb. Spool priced per pound MIG SP316L035-2DP

This item is Discontinued.

Xtrweld

316L Filler Metal, 0.035, Stainless Steel, 2 Lb. Spool priced per pound MIG (Discontinued)

Mfr # SP316L035-2DP
Zoro # G708388193
UPC # 840349212098
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP316L035-2DP
Zoro #
G708388193
UPC #
840349212098
Country of Origin
Unknown

Dimensions

Wire Diameter
0.035 in

Details

Material
Stainless Steel
Weight
2 lb
Process
MIG
For Welding Position
All
AWS Classification
ER316L

Description

Filler Metal, 316L, Display Pack: 2 lb Spool, priced per pound; AWS Classification: ER316L; Material: Stainless Steel; Type: MIG GMAW; Diameter: 0.035 Inch; Finish: Bright; Amperage: 70 to 145 A; Voltage: 16 to 22 V; Speed: 150 to 330 IPM; Stickout: 1/2 Inch - ER316L is very similar to type ER316 but has a carbon content held to a max of .03% to avoid carbide precipitation and preserve intergranular corrosion resistant properties.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.