Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Connector, Female, 70mm, TW MBP 2, 400A, B

  • Mfr # CCT10-20F-B

  • Zoro # G616059253


product price: $11.49
/ea
Sold in multiples of 2 for $22.98

Key Features

Depth
10 in
Length
12 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCT10-20F-B
Zoro #
G616059253
UPC #
-
Country of Origin
India

Dimensions

Depth
10 in
Length
12 in
Width
16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.