Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CENTERFIRE NOZZLE, SMALL, 5/8in, 1/8in RECESS, BRASS, 2PK

  • Mfr # NS-5818B

  • Zoro # G116036990


product price: $31.49
/pk 2, $15.75/ea

Key Features

Width
16 in
Length
12 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-5818B
Zoro #
G116036990
UPC #
840349224466
Country of Origin
China

Dimensions

Width
16 in
Length
12 in
Depth
10 in

Description

NS-5818B XTRweld 5/8in, 1/8in Recess, Brass, BE, Bernard Centerfire Series, Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.