CL70S212510 ER70S-2 Filler Metal, 10Lb. Box priced per pound, Mild Steel, 1/8 Inch Dia
- Mfr # CL70S2125-10
- Zoro # G208387863
product price:Â
$
4.85
/ea
Sold in multiples of 10 for
$48.50
Key Features
Material
Mild Steel
Tensile Strength
83000 psi
Finish
Copper
Voltage
16 to 21V
Tungston Size
3/32 to 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL70S2125-10
- Zoro #
- G208387863
- UPC #
- 840349206974
- Country of Origin
- China
Dimensions
- Diameter
- 1/8 in
- Tungston Size
- 3/32 to 1/8 in
Details
- Item
- Cut Length TIG Rod
- Material
- Mild Steel
- Tensile Strength
- 83000 psi
- Finish
- Copper
- Voltage
- 16 to 21V
- Yield Strength
- 71000 psi
- Charpy V-Notch
- 57 to 67
- Welding Positions
- Flat, Horizontal, Vertical Up, Vertical Down, Overhead
- Amperage
- 180 to 250 A
- Flow Rate
- 25 to 35 CFH
- Elongation
- 27.5%
Description
Filler Metal, ER70S-2, Pack: 10 Lb. Box, priced per pound; Material: Mild Steel; Type: Cut Length Rod, TIG GTAW; Diameter: 1/8 Inch; Finish: Copper; AWS Spec: A5.18 ER70S-2 - ER70S-2 is a copper coated, triple deoxidized Silicon, Manganese, Aluminum mild steel wire, giving radiographic welds with minimum spatter and smooth flow, stable arc under proper conditions. Tensile strength will exceed base metal on single pass welds in low carbon steels.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.