Zoro Homepage

CONTACT TIP 0.035, CENTERFIRE, 10PK

  • Mfr # T-035

  • Zoro # G216036968


product price: $28.35
/pk 10, $2.84/ea

Key Features

Length
12 in
Width
16 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-035
Zoro #
G216036968
UPC #
-
Country of Origin
China

Dimensions

Length
12 in
Width
16 in
Depth
10 in

Description

T-035 XTRweld - 0.035in Centerfirer Series Contact Tip for Bernard Style, 10/Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.