Zoro Homepage

Contact Tip Bulk Pack, MIG, Tweco, .045, 10PK

  • Mfr # 11-35

  • Zoro # G716118607


product price: $9.49
/pk 10, $0.95/ea
Sold in multiples of 2 for $18.98

Key Features

Length
12 in
Depth
10 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-35
Zoro #
G716118607
UPC #
840349220307
Country of Origin
China

Dimensions

Length
12 in
Depth
10 in
Width
16 in

Description

Replacement parts suitable for Tweco Mini and #1 Guns

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.