Zoro Homepage

CONTACT TIP TAPERED 0.35, CENTERFIRE, 10PK

  • Mfr # TT-035

  • Zoro # G116036976


product price: $25.39
/pk 10, $2.54/ea

Key Features

Length
12 in
Depth
10 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-035
Zoro #
G116036976
UPC #
840349219240
Country of Origin
China

Dimensions

Length
12 in
Depth
10 in
Width
16 in

Description

TT-035 XTRweld .035, BE, Bernard Centerfire Series Contact Tip, 10/Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.