Zoro Homepage

Cutting Tip, Miller/Smith Style, MC12 Series, 1 PC., for Acetylene Gas, Size: 2

  • Mfr # CTIPMC12-2

  • Zoro # G116036983


product price: $17.99
/ea
Sold in multiples of 2 for $35.98

Key Features

Length
12 in
Depth
10 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTIPMC12-2
Zoro #
G116036983
UPC #
840349215570
Country of Origin
China

Dimensions

Length
12 in
Depth
10 in
Width
16 in

Description

CTIPMC-12-2 XTRweld Cutting Tip, Miller/Smith Style, MC12 Series, Size 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.