Zoro Homepage

Deoxidized Copper .035 X 30 Lb. Spool priced per pound AWS A5.7 MIG GMAW

  • Mfr # SPDEOX035-30

  • Zoro # G708388322


product price: $14.95
/ea
Sold in multiples of 30 for $448.50

Key Features

Material
Copper
Weight
30 lb
Process
MIG GMAW
Spool Type
Spool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPDEOX035-30
Zoro #
G708388322
UPC #
840349205120
Country of Origin
China

Details

Material
Copper
Weight
30 lb
Process
MIG GMAW
Spool Type
Spool

Description

XTRWeld Deoxidized Copper MIG GMAW Welding Wire .035 In. Dia., 0.9mm, 30 Lb. Spool, priced per pound, Conforms to AWS A5.7 ERCu CDA189

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.