Zoro Homepage

Deoxidized Copper 3/32 X 30 Lb. Spool priced per pound AWS A5.7 MIG GMAW

  • Mfr # SPDEOX093-30

  • Zoro # G008388268


product price: $13.95
/ea
Sold in multiples of 30 for $418.50

Key Features

Spool Type
Spool
Weight
30 lb
Wire Diameter
3/32 in
Process
MIG GMAW
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPDEOX093-30
Zoro #
G008388268
UPC #
840349205151
Country of Origin
China

Dimensions

Wire Diameter
3/32 in

Details

Spool Type
Spool
Weight
30 lb
Process
MIG GMAW
Material
Copper

Description

XTRWeld Deoxidized Copper MIG GMAW Welding Wire 3/32 In. Dia., 2.4mm, 30 Lb. Spool, priced per pound, Conforms to AWS A5.7 ERCu CDA189

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.