E309LT1-1/4 .045 x 25Lb. Spool priced per pound AWS A5.22, MIG FCAW

  • Mfr # SP309LT1AP045-25

  • Zoro # G308388159


product price:  $13.29
/ea
Sold in multiples of 25 for $332.25

Key Features

Process
MIG FCAW
Weight
25 lb
Spool Type
Spool
Wire Diameter
.045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP309LT1AP045-25
Zoro #
G308388159
UPC #
840349214924
Country of Origin
Korea, Republic of

Dimensions

Wire Diameter
.045 in

Details

Process
MIG FCAW
Weight
25 lb
Spool Type
Spool

Description

XTRWeld 309LT1-1 AP MIG FCAW Welding Wire .045 In. Dia., 1.2mm, 25 Lb. Spool, priced per pound, Conforms to AWS A5.22 E309LT1-1/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.