E316LT1-1/4 1/16 x 25Lb. Spool priced per pound AWS A5.22, MIG FCAW

  • Mfr # SP316LT1AP062-25

  • Zoro # G408388240


product price:  $9.49
/ea
Sold in multiples of 25 for $237.25

Key Features

Spool Type
Spool
Weight
25 lb
Wire Diameter
1/16 in
Process
MIG FCAW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP316LT1AP062-25
Zoro #
G408388240
UPC #
840349214993
Country of Origin
Korea, Republic of

Dimensions

Wire Diameter
1/16 in

Details

Spool Type
Spool
Weight
25 lb
Process
MIG FCAW

Description

XTRWeld 316LT1-1 AP MIG FCAW Welding Wire 1/16 In. Dia., 1.6mm, 25 Lb. Spool, priced per pound, Conforms to AWS A5.22 E316LT1-1/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.