E71T-1M/C 1/16 x 44Lb. Spool priced per pound AWS A5.20, MIG FCAW

  • Mfr # SP71T1062-44

  • Zoro # G808388253


product price:  $2.99
/ea
Sold in multiples of 44 for $131.56

Key Features

Weight
44 lb
Spool Type
Spool
Process
MIG FCAW
Wire Diameter
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP71T1062-44
Zoro #
G808388253
UPC #
840349209197
Country of Origin
Korea, Republic of

Dimensions

Wire Diameter
1/16 in

Details

Weight
44 lb
Spool Type
Spool
Process
MIG FCAW

Description

XTRWeld 71T-1M/C MIG FCAW Welding Wire 1/16 In. Dia., 1.6mm, 44 Lb. Spool, priced per pound. Conforms to AWS A5.20 E71T-1M/C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.