Shop XTRWELD
See all product information
Create Account
E71T-GS Filler Metal, 25 Lb. Spool priced per pound Carbon Steel, 0.030 Dia
- Mfr # SP71TGS030-25
- Zoro # G208388174
product price:Â
$
5.15
/ea
Sold in multiples of 25 for
$128.75
Key Features
Shielding Type
Self-Shielded
Material
Carbon Steel
Weight
25 Lb
For Material Type
Carbon Steel
Process
MIG FCAW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP71TGS030-25
- Zoro #
- G208388174
- UPC #
- 840349209296
- Country of Origin
- China
- Shielding Type
- Self-Shielded
- Material
- Carbon Steel
- Weight
- 25 Lb
- For Material Type
- Carbon Steel
- Process
- MIG FCAW
- Wire Type
- Flux-Cored
- For Welding Position
- Flat, Horizontal, Vertical Up, Vertical Down, Overhead
- AWS Classification
- E71T-GS
Dimensions
- Wire Diameter
- 0.030 Inch
Description
Filler Metal, E71T-GS, Pack: 25 Lb. Spool, priced per pound; Material: Carbon Steel; Type: Spooled Wire, MIG FCAW; Diameter: 0.030 In; AWS Spec: A5.20 E71T-GS - E71T-GS is a carbon steel, flux cored electrode for use without an external shielding gas. This electrode is intended for welding thin-gauge carbon steel, ranging from 3/16 In to 22 gauge.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.