E71T-GS Filler Metal, 25 Lb. Spool priced per pound Carbon Steel, 0.045 Dia

  • Mfr # SP71TGS045-25

  • Zoro # G108388229


product price:  $4.25
/ea
Sold in multiples of 25 for $106.25

Key Features

Shielding Type
Self-Shielded
Material
Carbon Steel
Weight
25 lb
Process
MIG FCAW
Wire Type
Flux Cored
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP71TGS045-25
Zoro #
G108388229
UPC #
840349209319
Country of Origin
China

Dimensions

Wire Diameter
0.045 in

Details

Shielding Type
Self-Shielded
Material
Carbon Steel
Weight
25 lb
Process
MIG FCAW
Wire Type
Flux Cored
For Welding Position
Flat, Horizontal, Vertical Up, Vertical Down, Overhead
AWS Classification
E71T-GS

Description

Filler Metal, E71T-GS, Pack: 25 Lb. Spool, priced per pound; Material: Carbon Steel; Type: Spooled Wire, MIG FCAW; Diameter: 0.045 In; AWS Spec: A5.20 E71T-GS - E71T-GS is a carbon steel, flux cored electrode for use without an external shielding gas. This electrode is intended for welding thin-gauge carbon steel, ranging from 3/16 In to 22 gauge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.