Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Xtrweld ER1100 3/64 x 1Lb. Spool, AWS A5.10, MIG GMAW SP1100046-1

ER1100 3/64 x 1Lb. Spool, AWS A5.10, MIG GMAW (Discontinued)

  • Mfr # SP1100046-1
  • Zoro # G908388276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1100046-1
Zoro #
G908388276
UPC #
840349203355
Country of Origin
Canada

Dimensions

Wire Diameter
3/64 in

Details

AWS Classification
ER1100
Weight
1 Lb
Process
MIG GMAW
Spool Type
Spool

Description

XTRWeld 1100 MIG GMAW Welding Wire 3/64 In. Dia., 1.2mm, 1 Lb. Spool, Conforms to AWS A5.10 ER1100

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.