Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER309L .030 x 2Lb. Spool priced per pound AWS A5.9, MIG

  • Mfr # SP309L030-2

  • Zoro # G008388190


product price: $10.89
/ea
Sold in multiples of 2 for $21.78

Key Features

AWS Classification
ER309L
Weight
2 Lb.
Wire Diameter
.030 In.
Spool Type
Spool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP309L030-2
Zoro #
G008388190
UPC #
840349211725
Country of Origin
India

Dimensions

Wire Diameter
.030 In.

Details

AWS Classification
ER309L
Weight
2 Lb.
Spool Type
Spool

Description

XTRweld 309L MIG GMAW Welding Wire .030 In. Dia., 0.8mm, 2 Lb. Spool, priced per pound, Conforms to AWS A5.9 ER309L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.