Zoro Homepage

ER4043 3/64 x 5Lb. Spool, AWS A5.10, MIG GMAW

  • Mfr # SP4043046-5

  • Zoro # G216054269


product price: $16.49
/ea
Sold in multiples of 2 for $32.98

Key Features

Width
16 in
Depth
10 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP4043046-5
Zoro #
G216054269
UPC #
840349203522
Country of Origin
Canada

Dimensions

Width
16 in
Depth
10 in
Length
12 in

Description

SP4043046-5 XTRweld E4043 3/64in X 5 Lb. Spool, AWS A5.10 MIG GMAW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.