Zoro Homepage

ER5356 3/64 x 1Lb. Spool AWS A5.10, MIG GMAW

  • Mfr # SP5356046-1

  • Zoro # G108388236


product price: $9.95
/ea

Key Features

Weight
1 Lb.
AWS Classification
ER5356
Process
MIG GMAW
Wire Diameter
3/64
Spool Type
Spool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP5356046-1
Zoro #
G108388236
UPC #
840349203737
Country of Origin
Canada

Dimensions

Wire Diameter
3/64

Details

Weight
1 Lb.
AWS Classification
ER5356
Process
MIG GMAW
Spool Type
Spool

Description

XTRWeld 5356 MIG GMAW Welding Wire 3/64 In. Dia., 1.2mm, 1 Lb. Spool, Conforms to AWS A5.10 ER5356

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.