Filler Metal, 312, 3/32, Stainless Steel, 1 lb, 36 Inch L

  • Mfr # CL312093-1DP
  • Zoro # G008387872
product price: 
$
20.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CL312093-1DP
Zoro #
G008387872
UPC #
840349213125
Country of Origin
Unknown

Description

XTRweld ER312 are the go-to solution for welding difficult or unknown steel types. With excellent tolerance to dilution and ~30% delta ferrite in a tough austenitic matrix, ER312 produces strong, crack-resistant welds with good ductility and wear resistance. These rods are ideal for buffer layers and offer high tensile strength along with excellent hot-cracking resistance. Display Pack: 1 lb XTR 312 is commonly used for welding medium- to high-carbon steels, manganese steels, air-hardening tool steels, and armor-grade metalsespecially when the base metal composition is uncertain. Perfect for demanding industrial and repair applications.


  • 36" rods in 1 lb tubes; available in multiple diameters
  • Excellent for welding unknown or hard-to-weld steels
  • Provides high tensile strength and wear resistance
  • Welds contain ~30% delta ferrite for strength and hot-crack resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews