Filler Metal, 70S-6, 1/8, Mild & Low Alloy Steel, 1 lb, TIG

  • Mfr # CL70S6125-1DP
  • Zoro # G608387876
product price: 
$
14.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CL70S6125-1DP
Zoro #
G608387876
UPC #
840349207216
Country of Origin
Unknown

Description

XTRweld ER70S-6 is one of the most widely used copper-coated mild steel TIG filler metals, known for its versatility, ease of use, and clean weld appearance. Often referred to as "S-6," this wire features high levels of deoxidizers primarily Manganese and Silicon making it ideal for welding on dirty or slightly rusty surfaces with minimal post-weld cleanup. Display Pack: 1 lb. Designed for both single-pass and multi-pass welds, ER70S-6 offers excellent puddle fluidity and smooth wetting action, allowing for strong, aesthetic welds on a wide range of mild and low alloy steels. A great fit for everything from root passes on pipe to sheet metal and plate welding.


  • Great for single or multi-pass welds across a wide range of steel applications
  • Excellent performance on surfaces with rust, scale, or contaminants
  • Ideal for pipe roots, butt welds, fillets, sheet, and plate welding
  • Available in 0.045", 1/16", 3/32", and 1/8" diameters in 1 lb. packs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews