Shop XTRWELD

Filler Metal, 316L, 1/16, Stainless Steel, 1 lb, 36 Inch L

  • Mfr # CL316L062-1DP
  • Zoro # G308387879

product price: 
$
22.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CL316L062-1DP
Zoro #
G308387879
UPC #
840349213316
Country of Origin
Unknown

Description

XTRweld ER316L are designed for superior corrosion resistance and durability in extreme environments. With a low carbon content (≤0.03%), ER316L minimizes carbide precipitation to enhance intergranular corrosion resistance. This filler metal features a 19% chromium, 12% nickel, and 3% molybdenum composition, providing excellent strength, chemical corrosion resistance, and toughness. Display Pack: 1 lb Ideal for welding or surfacing low-carbon, molybdenum-bearing austenitic alloys, XTR 316L performs reliably in both high-temperature and cryogenic applications. It maintains excellent mechanical properties up to 1,562°F and down to -450°F, making it a top choice in chemical processing, marine, and pharmaceutical industries.


  • 36" rods in 1 lb tubes; available in multiple diameters
  • Ideal for welding low-carbon molybdenum-bearing austenitic stainless steels
  • Contains 19% Cr, 12% Ni, and 3% Mo for enhanced chemical resistance
  • Excellent performance in high-heat (up to 1,562°F) and cryogenic (-450°F) conditions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.