Filler Metal, 70S-2, 0.045, Mild & Low Alloy Steel, 1 lb

  • Mfr # CL70S2045-1DP

  • Zoro # G908387903


product price:  $13.19
/ea

Key Features

Material
Low Alloy Steel, Mild Steel
Diameter
0.045 in
Length
36 in
Tensile Strength
83000 psi
Voltage
13 to 16V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL70S2045-1DP
Zoro #
G908387903
UPC #
840349207001
Country of Origin
Unknown

Dimensions

Diameter
0.045 in
Length
36 in

Details

Material
Low Alloy Steel, Mild Steel
Tensile Strength
83000 psi
Voltage
13 to 16V
Yield Strength
71000 psi
Flow Rate
20 to 30 CFH
Welding Positions
All
Charpy V-Notch
57 to 67
Amperage
70 to 120 A
Elongation
27.5%

Description

XTRweld ER70S-2 is a copper-coated, triple-deoxidized mild steel TIG filler metal formulated with Silicon, Manganese, and Aluminum for clean, radiographic-quality welds. This wire offers excellent arc stability, smooth flow, and minimal spatter under proper welding conditions. It produces welds with tensile strength that can exceed that of the base metal in single-pass operations on low carbon steels. Display Pack: 1 lb Ideal for welding applications involving mild and medium tensile steels, XTRweld ER70S-2 is especially well-suited for root pass welding, high-integrity pipe work, and jobs where poor fit-up or surface contamination (rust, oil, etc.) may be present.


  • Ideal for pipe welding, root passes, fabrication, and maintenance work
  • 0.045", 1/16", 3/32", and 1/8" all in convenient 1 lb. packaging
  • Performs well even with poor fit-up, rust, or surface oil
  • High tensile strength and ductility for durable results on mild and low alloy steels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.