Filler Metal, LFB, 1/16, Copper & Copper Alloys, 1 lb

  • Mfr # CLLFB062-1DP

  • Zoro # G410088268


product price: $39.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLLFB062-1DP
Zoro #
G410088268
UPC #
840349204994
Country of Origin
Unknown

Description

XTRweld LFB (Low Fuming Bronze), also known as RBCuZn-C, is a general-purpose copper-based alloy brazing rod used for oxyacetylene welding and brazing a variety of ferrous and nonferrous metals. It’s ideal for joining carbon steel, copper alloys, cast iron, stainless steel, malleable iron, and some nickel alloys. Display Pack: 1 lb. With excellent ductility, machinability, and low fume generation, LFB is a must-have in any welding shop. The flux-coated (White) version eliminates the need for external flux, while the bare version should be used with a borax-boric acid-based brazing flux for optimal performance.


  • Suitable for brazing steel, copper alloys, stainless, cast iron, and more
  • Produces clean, strong joints with minimal spatter and low fuming
  • Great for sheet metal work and high-strength repairs
  • Excellent mechanical properties with good tensile strength and elongation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.