Filler Metal, RG60, 3/32, Mild & Low Alloy Steel, 1 lb

  • Mfr # CLRG60093-1DP
  • Zoro # G910088294
product price: 
$
8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Length (In.)
36 Inch
Material
Low Alloy Steel,Mild Steel
Type
Braze and Solder (OFW)
Welding Positions
H, V
Tensile Strength
52500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLRG60093-1DP
Zoro #
G910088294
UPC #
840349206240
Country of Origin
Unknown

Dimensions

Length (In.)
36 Inch
Dia. (In.)
3/32 Inch

Details

Material
Low Alloy Steel,Mild Steel
Type
Braze and Solder (OFW)
Welding Positions
H, V
Tensile Strength
52500 psi
Melting Point
2800 °F

Description

XTRweld RG60 is a molybdenum-alloyed, general-purpose, non-copper-coated welding rod designed for oxyfuel gas welding of most low-carbon and low-alloy steels. With its high tensile strength and clean weld profile, RG60 is ideal for structural applications that demand toughness and reliability. Like RG45, this alloy was originally developed for oxyfuel welding and can be used for TIG welding in certain cases. However, due to a lack of de-oxidizers required for the GTAW process, TIG use is generally not recommended. No external flux is needed. The puddling action of the molten metal brings scale and impurities to the surface, ensuring a cleaner weld.


  • Ideal for structural and pipe welding applications that require durable, high-strength welds.
  • Enhanced strength and toughness from added molybdenum for demanding applications.
  • Available in 1/16", 3/32", and 1/8" diameters, packaged in convenient 1 lb quantities.
  • Best suited for oxyfuel welding; not recommended for GTAW (TIG) due to low de-oxidizer content.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews