
Gauge, 2.5in, Brass, 200PSI/kPa, UL, Poly Lens, BTM Mount
Mfr # PG25200
Zoro # G116059111
product price: $15.99
/eaSold in multiples of 2 for $31.98
Key Features
Length
12 in
Width
16 in
Depth
10 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PG25200
Zoro #
G116059111
UPC #
840349216461
Country of Origin
China
Dimensions
Length
12 in
Width
16 in
Depth
10 in
Description
PG25200 XTRweld Pressure Gauge, 2.5in, 200 PSI/kPa, 1/4NPT, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.