Gauge, 2.5in, Brass, 400 PSI/kPa Red Line, UL, Poly Lens, BTM Mount

  • Mfr # PG25400

  • Zoro # G116059258


product price: $15.99
/ea
Sold in multiples of 2 for $31.98

Key Features

Length
12 in
Width
16 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG25400
Zoro #
G116059258
UPC #
840349216492
Country of Origin
China

Dimensions

Length
12 in
Width
16 in
Depth
10 in

Description

PG25400 XTRweld Pressure Gauge, 2.5in, 400 PSI/kPa, 1/4NPT, Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.