
Gauge, 2in, Brass, 200PSI/kPa, UL, Poly Lens, BTM Mount
Mfr # PG20200
Zoro # G916059120
product price: $11.99
/eaSold in multiples of 2 for $23.98
Key Features
Length
12 in
Depth
10 in
Width
16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PG20200
Zoro #
G916059120
UPC #
840349216423
Country of Origin
China
Dimensions
Length
12 in
Depth
10 in
Width
16 in
Description
PG20200 XTRweld Pressure Gauge, 2in, 200 PSI/kPa, 1/4NPT, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.